Zoro Homepage

SPRING MOUNTS 1, LOAD RANGE 125-195LBS

  • Mfr # XE-104

  • Zoro # G608458743


product price: $90.25
/ea
Sold in multiples of 4 for $361.00
Free Shipping & Returns

Key Features

Height
4"
Width
2.25"
Spring Color
Silver
Includes
Two Piece Cast Iron Housing, Steel Spring, Neoprene Pad
Material
Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XE-104
Zoro #
G608458743
UPC #
-
Country of Origin
Canada

Dimensions

Height
4"
Width
2.25"
Length
5.625"

Details

Item
Spring Mount
Spring Color
Silver
Includes
Two Piece Cast Iron Housing, Steel Spring, Neoprene Pad
Material
Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Max Load
260lbs
Spring Identifier Color
Black
Rated Load
174LBS
Capacity
174lbs
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Color
Blue (Powder Coated)
Finish
Housing: Blue Powder Coat; Spring: Galvinzed Steel
For Use With
Air Condidtioning Equipment, Compressors, Sir Handling Units, Centrifugal Fans, Pumps, Chillers
Rated Deflection
1.0"

Description

SPRING MOUNTS 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.