
SPRING MOUNTS 1, LOAD RANGE 300-450LBS
Mfr # YE-1-117
Zoro # G208458716
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Height
5.5"
Width
2.875"
Spring Color
Silver
Includes
Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
Color
Blue (Powder Coated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YE-1-117
Zoro #
G208458716
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.5"
Width
2.875"
Length
7.5"
Details
Item
Spring Mount
Spring Color
Silver
Includes
Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
Color
Blue (Powder Coated)
Rated Deflection
1.2"
Capacity
402lbs
Max Load
600lbs
Rated Load
402LBS
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Finish
Cast Iron Housing: Blue Powder Coat; Springs: Hot Dip Galvanized
Spring Identifier Color
Purple
Material
Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
For Use With
Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers, Air Conditioning Equipment
Description
SPRING MOUNTS 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.