Zoro Homepage

SPRING MOUNTS 1, LOAD RANGE 45-75LBS

  • Mfr # XE-102

  • Zoro # G308458661


product price: $90.25
/ea
Sold in multiples of 4 for $361.00
Free Shipping & Returns

Key Features

Height
4"
Width
2.25"
Spring Color
Silver
Includes
Two Piece Cast Iron Housing, Steel Spring, Neoprene Pad
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XE-102
Zoro #
G308458661
UPC #
-
Country of Origin
Canada

Dimensions

Height
4"
Width
2.25"
Length
5.625"

Details

Item
Spring Mount
Spring Color
Silver
Includes
Two Piece Cast Iron Housing, Steel Spring, Neoprene Pad
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Capacity
67lbs
Rated Deflection
1.3"
Rated Load
67LBS
Finish
Housing: Blue Powder Coat; Spring: Galvinzed Steel
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Color
Blue (Powder Coated)
For Use With
Air Condidtioning Equipment, Compressors, Sir Handling Units, Centrifugal Fans, Pumps, Chillers
Max Load
100lbs
Material
Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware
Spring Identifier Color
Orange

Description

SPRING MOUNTS 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.