
SPRING MOUNTS 1, LOAD RANGE 690-1035LBS
Mfr # YE-1-118-123
Zoro # G308458746
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Height
5.5"
Width
2.875"
Spring Color
Silver/Silver
Includes
Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
Spring Identifier Color
Orange/NIL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YE-1-118-123
Zoro #
G308458746
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.5"
Width
2.875"
Length
7.5"
Details
Item
Spring Mount
Spring Color
Silver/Silver
Includes
Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
Spring Identifier Color
Orange/NIL
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Finish
Cast Iron Housing: Blue Powder Coat; Springs: Hot Dip Galvanized
Color
Blue (Powder Coated)
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Rated Deflection
1.0"
Material
Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware
Capacity
926lbs
Rated Load
926LBS
For Use With
Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers, Air Conditioning Equipment
Max Load
1382lbs
Description
SPRING MOUNTS 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.