Zoro Homepage

Window Opening Dev, White, Stamped Steel

  • Mfr # 829137

  • Zoro # G503532319


product price: $44.59
/ea
Sold in multiples of 2 for $89.18

Key Features

Material
Stamped Steel
Finish
Gloss
Color
White
Length
1 5/8 in
Opening Distance
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829137
Zoro #
G503532319
UPC #
-
Country of Origin
China

Dimensions

Length
1 5/8 in
Base Width
1 15/32 in
Base Length
1 9/16 in

Details

Material
Stamped Steel
Finish
Gloss
Color
White
Opening Distance
4 in
For Use On
Fiberglass, Vinyl, Wood
Item
Window Opening Control Device
Frame to Sash Distance
1/8 in to 5/32 in
Includes Emergency Release
Emergency Release Included
Bend
Standard
Installation Fitting
Aftermarket Application
Bracket Type
Standard
Installation Type
Aftermarket
Product Type
Window Opening Control Device
For Distance to Sash - Minimum
1/8 in
Handing Orientation
Non-Handed
For Materials
Wood
Control Type
Single-Action
For Use With
Double-Hung Windows
For Distance to Sash - Maximum
5/32 in
Standards
ASTM F2090-2008, ASTM F2090-2010

Description

Window Opening Control Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.