Window Opening Dev, White, Stamped Steel
Mfr # 829153
Zoro # G403533164
product price: $44.79
/eaSold in multiples of 2 for $89.58
Key Features
Material
Stamped Steel
Finish
Gloss
Color
White
Length
1 5/8 in
Includes Emergency Release
Emergency Release Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
829153
Zoro #
G403533164
UPC #
-
Country of Origin
China
Dimensions
Length
1 5/8 in
Base Length
1 19/32 in
Base Width
1 27/32 in
Details
Material
Stamped Steel
Finish
Gloss
Color
White
Includes Emergency Release
Emergency Release Included
Installation Fitting
Aftermarket Application
Frame to Sash Distance
5/16 in to 11/32 in
Item
Window Opening Control Device
Opening Distance
4 in
Bend
Shallow
For Use On
Fiberglass, Vinyl, Wood
For Use With
Double-Hung Windows
For Distance to Sash - Maximum
11/32 in
For Distance to Sash - Minimum
5/16 in
Bracket Type
Shallow
Control Type
Single-Action
For Materials
Wood
Standards
ASTM F2090-2008, ASTM F2090-2010
Product Type
Window Opening Control Device
Handing Orientation
Non-Handed
Installation Type
Aftermarket
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.