Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Opening Device, Bronze, Steel

  • Mfr # 829103

  • Zoro # G803528937


product price: $47.89
/ea

Key Features

Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
For Use On
Aluminum, Vinyl
Hand Orientation
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829103
Zoro #
G803528937
UPC #
-
Country of Origin
China

Dimensions

Length
2 3/8 in
Base Width
1 11/32 in
Base Length
2 3/8 in

Details

Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
For Use On
Aluminum, Vinyl
Hand Orientation
Right
Includes Emergency Release
Emergency Release Included
Opening Distance
4 in
Frame to Sash Distance
7/16 in to 33/64 in
Bend
Flat
Includes
Mounting Hardware
Standards
ASTM F2090-2008, ASTM F2090-2010
Control Type
Dual-Action
Installation Fitting
Aftermarket Application
Item
Window Opening Control Device
Product Type
Window Opening Control Device
For Distance to Sash - Maximum
17/32 in
For Materials
Aluminum, Vinyl
Handing Orientation
Right-Hand
Bracket Type
Flat
Installation Type
Aftermarket
For Distance to Sash - Minimum
7/16 in
For Use With
Sliding Windows

Description

Window Opening Control Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.