Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Opening Device, Bronze, Steel

  • Mfr # 829112

  • Zoro # G103528941


product price: $47.89
/ea

Key Features

Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Length
2 3/8 in
Bend
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829112
Zoro #
G103528941
UPC #
-
Country of Origin
China

Dimensions

Length
2 3/8 in
Base Width
1 11/32 in
Base Length
2 3/8 in

Details

Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Bend
Flat
Installation Fitting
Aftermarket Application
Item
Window Opening Control Device
Includes Emergency Release
Emergency Release Included
Opening Distance
4 in
Frame to Sash Distance
7/16 in to 33/64 in
Control Type
Dual-Action
For Use On
Aluminum, Vinyl
Standards
ASTM F2090-2008, ASTM F2090-2010
Includes
Mounting Hardware
Hand Orientation
Left
For Distance to Sash - Maximum
17/32 in
Installation Type
Aftermarket
Bracket Type
Flat
Handing Orientation
Left-Hand
Product Type
Window Opening Control Device
For Use With
Sliding Windows
For Materials
Aluminum, Vinyl
For Distance to Sash - Minimum
7/16 in

Description

Window Opening Control Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.