Window Opening Device, Bronze, Steel
Mfr # 829144
Zoro # G303533202
product price: $46.39
/eaKey Features
Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Includes Emergency Release
Emergency Release Included
Installation Fitting
Aftermarket Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
829144
Zoro #
G303533202
UPC #
-
Country of Origin
China
Dimensions
Length
1 5/8 in
Base Length
1 9/16 in
Base Width
1 3/8 in
Details
Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Includes Emergency Release
Emergency Release Included
Installation Fitting
Aftermarket Application
Frame to Sash Distance
33/64 in to 35/64 in
Item
Window Opening Control Device
Opening Distance
4 in
Bend
Flat
For Use On
Fiberglass, Vinyl, Wood
Control Type
Single-Action
For Use With
Double-Hung Windows
Installation Type
Aftermarket
Handing Orientation
Non-Handed
For Distance to Sash - Minimum
17/32 in
Standards
ASTM F2090-2008, ASTM F2090-2010
Bracket Type
Flat
Product Type
Window Opening Control Device
For Distance to Sash - Maximum
9/16 in
For Materials
Wood
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.