Zoro Homepage

Window Opening Device, Bronze, Steel

  • Mfr # 829151

  • Zoro # G503533187


product price: $44.79
/ea

Key Features

Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
For Use On
Fiberglass, Vinyl, Wood
Opening Distance
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829151
Zoro #
G503533187
UPC #
-
Country of Origin
China

Dimensions

Length
1 5/8 in
Base Length
1 19/32 in
Base Width
1 27/32 in

Details

Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Item
Window Opening Control Device
For Use On
Fiberglass, Vinyl, Wood
Opening Distance
4 in
Installation Fitting
Aftermarket Application
Bend
Shallow
Frame to Sash Distance
5/16 in to 11/32 in
Includes Emergency Release
Emergency Release Included
For Use With
Double-Hung Windows
For Materials
Wood
Control Type
Single-Action
Installation Type
Aftermarket
For Distance to Sash - Maximum
11/32 in
Handing Orientation
Non-Handed
Bracket Type
Shallow
Standards
ASTM F2090-2008, ASTM F2090-2010
For Distance to Sash - Minimum
5/16 in
Product Type
Window Opening Control Device

Description

Window Opening Control Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.