Window Opening Device, Bronze, Steel
Mfr # 829161
Zoro # G903532285
product price: $46.39
/eaSold in multiples of 2 for $92.78
Key Features
Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Opening Distance
4 in
For Use On
Aluminum, Vinyl, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
829161
Zoro #
G903532285
UPC #
-
Country of Origin
China
Dimensions
Length
1 5/8 in
Base Width
1 5/16 in
Base Length
1 9/16 in
Details
Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Opening Distance
4 in
For Use On
Aluminum, Vinyl, Wood
Installation Fitting
Aftermarket Application
Bend
Straight
Item
Window Opening Control Device
Includes Emergency Release
Emergency Release Included
Frame to Sash Distance
1/32 in to 5/64 in
Standards
ASTM F2090-2008, ASTM F2090-2010
Control Type
Single-Action
Installation Type
Aftermarket
For Distance to Sash - Minimum
1/32 in
Bracket Type
Long Stud
For Use With
Double-Hung Windows, Single-Hung Windows
For Materials
Aluminum, Vinyl, Wood
Product Type
Window Opening Control Device
For Distance to Sash - Maximum
3/32 in
Handing Orientation
Non-Handed
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.