Window Opening Device, Bronze, Steel
Mfr # 829168
Zoro # G903532322
product price: $46.39
/eaSold in multiples of 2 for $92.78
Key Features
Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Frame to Sash Distance
1/8 in to 5/32 in
Includes Emergency Release
Emergency Release Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
829168
Zoro #
G903532322
UPC #
-
Country of Origin
China
Dimensions
Length
1 5/8 in
Base Width
1 13/32 in
Base Length
1 9/16 in
Details
Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Frame to Sash Distance
1/8 in to 5/32 in
Includes Emergency Release
Emergency Release Included
Item
Window Opening Control Device
For Use On
Aluminum, Vinyl, Wood
Opening Distance
4 in
Installation Fitting
Aftermarket Application
Bend
Straight
Installation Type
Aftermarket
For Use With
Double-Hung Windows, Single-Hung Windows
Standards
ASTM F2090-2008, ASTM F2090-2010
Product Type
Window Opening Control Device
Bracket Type
Long Stud
For Distance to Sash - Maximum
5/32 in
Control Type
Single-Action
For Distance to Sash - Minimum
1/8 in
For Materials
Aluminum, Vinyl, Wood
Handing Orientation
Non-Handed
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.