Window Opening Device, Bronze, Steel
Mfr # 829179
Zoro # G803532309
product price: $42.85
/eaSold in multiples of 2 for $85.70
Key Features
Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Opening Distance
4 in
For Use On
Aluminum, Vinyl, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
829179
Zoro #
G803532309
UPC #
-
Country of Origin
China
Dimensions
Length
1 5/8 in
Base Length
1 9/16 in
Base Width
1 13/32 in
Details
Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Item
Window Opening Control Device
Opening Distance
4 in
For Use On
Aluminum, Vinyl, Wood
Includes Emergency Release
Emergency Release Included
Bend
Straight
Frame to Sash Distance
9/32 in to 5/16 in
Installation Fitting
Aftermarket Application
Installation Type
Aftermarket
For Materials
Aluminum, Vinyl, Wood
Handing Orientation
Non-Handed
For Distance to Sash - Maximum
5/16 in
For Use With
Double-Hung Windows, Single-Hung Windows
Control Type
Single-Action
For Distance to Sash - Minimum
9/32 in
Product Type
Window Opening Control Device
Standards
ASTM F2090-2008, ASTM F2090-2010
Bracket Type
Long Stud
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.