Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Opening Device, Bronze, Steel

  • Mfr # AVL-RRF-XDB-ORB-KIT

  • Zoro # G003532284


product price: $44.95
/ea

Key Features

Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Opening Distance
4 in
Frame to Sash Distance
-5/64 in to 0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVL-RRF-XDB-ORB-KIT
Zoro #
G003532284
UPC #
-
Country of Origin
China

Dimensions

Length
1 5/8 in
Base Width
1 5/16 in
Base Length
1 9/16 in

Details

Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Opening Distance
4 in
Frame to Sash Distance
-5/64 in to 0 in
Includes Emergency Release
Emergency Release Included
Installation Fitting
Aftermarket Application
For Use On
Aluminum, Vinyl, Wood
Item
Window Opening Control Device
Bend
Straight
Handing Orientation
Non-Handed
For Distance to Sash - Maximum
0 in
For Materials
Aluminum, Vinyl, Wood
Product Type
Window Opening Control Device
Bracket Type
Long Stud
Control Type
Single-Action
Standards
ASTM F2090-2008, ASTM F2090-2010
Installation Type
Aftermarket
For Use With
Double-Hung Windows, Single-Hung Windows
For Distance to Sash - Minimum
-1/16 in

Description

Window Opening Control Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.