Zoro Homepage

Window Opening Device, Bronze, Steel

  • Mfr # AVL-RRF-XSB-ORB-KIT/OLD

  • Zoro # G003532291


product price: $46.39
/ea

Key Features

Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Opening Distance
4 in
Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVL-RRF-XSB-ORB-KIT/OLD
Zoro #
G003532291
UPC #
-
Country of Origin
China

Dimensions

Length
1 5/8 in
Base Width
1 13/32 in
Base Length
1 9/16 in

Details

Material
Stamped Steel
Finish
Oil Rubbed
Color
Bronze
Opening Distance
4 in
Installation Fitting
Aftermarket Application
Includes Emergency Release
Emergency Release Included
For Use On
Aluminum, Vinyl, Wood
Bend
Straight
Item
Window Opening Control Device
Frame to Sash Distance
23/64 in to 25/64 in
Product Type
Window Opening Control Device
For Distance to Sash - Maximum
13/32 in
Control Type
Single-Action
For Distance to Sash - Minimum
3/8 in
Standards
ASTM F2090-2008, ASTM F2090-2010
Installation Type
Aftermarket
For Use With
Double-Hung Windows, Single-Hung Windows
For Materials
Aluminum, Vinyl, Wood
Bracket Type
Long Stud
Handing Orientation
Non-Handed

Description

Window Opening Control Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.