Zoro Homepage

Window Opening Device, Chrome, Steel

  • Mfr # 829099

  • Zoro # G503529104


product price: $42.85
/ea

Key Features

Material
Stamped Steel
Finish
Polished
Color
Chrome
Includes Emergency Release
Emergency Release Included
Opening Distance
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829099
Zoro #
G503529104
UPC #
-
Country of Origin
China

Dimensions

Length
2 3/8 in
Base Length
2 3/8 in
Base Width
1 11/32 in

Description

Window Opening Control Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.