Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Opening Device, Chrome, Steel

  • Mfr # 829102

  • Zoro # G003528942


product price: $50.15
/ea

Key Features

Material
Stamped Steel
Finish
Polished
Color
Chrome
Frame to Sash Distance
7/16 in to 33/64 in
Includes Emergency Release
Emergency Release Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829102
Zoro #
G003528942
UPC #
-
Country of Origin
China

Dimensions

Length
2 3/8 in
Base Width
1 11/32 in
Base Length
2 3/8 in

Details

Material
Stamped Steel
Finish
Polished
Color
Chrome
Item
Window Opening Control Device
Frame to Sash Distance
7/16 in to 33/64 in
Includes Emergency Release
Emergency Release Included
Includes
Mounting Hardware
Control Type
Dual-Action
Bend
Flat
Installation Fitting
Aftermarket Application
For Use On
Aluminum, Vinyl
Hand Orientation
Right
Opening Distance
4 in
Standards
ASTM F2090-2008, ASTM F2090-2010
For Distance to Sash - Maximum
17/32 in
For Distance to Sash - Minimum
7/16 in
Bracket Type
Flat
Handing Orientation
Right-Hand
Product Type
Window Opening Control Device
For Materials
Aluminum, Vinyl
For Use With
Sliding Windows
Installation Type
Aftermarket

Description

Window Opening Control Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.