Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Opening Device, Chrome, Steel

  • Mfr # 829105

  • Zoro # G403529037


product price: $37.79
/ea

Key Features

Material
Stamped Steel
Finish
Polished
Color
Chrome
Hand Orientation
Right
Installation Fitting
Aftermarket Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829105
Zoro #
G403529037
UPC #
-
Country of Origin
China

Dimensions

Length
2 3/8 in
Base Width
1 11/32 in
Base Length
2 3/8 in

Details

Material
Stamped Steel
Finish
Polished
Color
Chrome
Hand Orientation
Right
Installation Fitting
Aftermarket Application
Standards
ASTM F2090-2008, ASTM F2090-2010
Frame to Sash Distance
1/8 in to 3/16 in
Bend
Medium
Opening Distance
4 in
Control Type
Dual-Action
Item
Window Opening Control Device
Includes
Mounting Hardware
For Use On
Aluminum, Vinyl
Includes Emergency Release
Emergency Release Included
For Materials
Aluminum, Vinyl
For Use With
Sliding Windows
For Distance to Sash - Maximum
3/16 in
Product Type
Window Opening Control Device
For Distance to Sash - Minimum
1/8 in
Handing Orientation
Right-Hand
Bracket Type
Medium
Installation Type
Aftermarket

Description

Window Opening Control Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.