Window Opening Device, Chrome, Steel
Mfr # 829136
Zoro # G903532315
product price: $42.85
/eaKey Features
Material
Stamped Steel
Finish
Satin
Color
Chrome
Includes Emergency Release
Emergency Release Included
Installation Fitting
Aftermarket Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
829136
Zoro #
G903532315
UPC #
-
Country of Origin
China
Dimensions
Length
1 5/8 in
Base Length
1 5/8 in
Base Width
1 15/32 in
Details
Material
Stamped Steel
Finish
Satin
Color
Chrome
Includes Emergency Release
Emergency Release Included
Installation Fitting
Aftermarket Application
Bend
Standard
For Use On
Fiberglass, Vinyl, Wood
Opening Distance
4 in
Frame to Sash Distance
1/8 in to 5/32 in
Item
Window Opening Control Device
For Distance to Sash - Maximum
5/32 in
Installation Type
Aftermarket
Handing Orientation
Non-Handed
Control Type
Single-Action
Bracket Type
Standard
For Distance to Sash - Minimum
1/8 in
For Use With
Double-Hung Windows
For Materials
Fiberglass, Vinyl, Wood
Product Type
Window Opening Control Device
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.