Window Opening Device, Chrome, Steel
Mfr # 829147
Zoro # G403533287
product price: $34.99
/eaKey Features
Material
Stamped Steel
Finish
Polished
Color
Chrome
For Use On
Fiberglass, Vinyl, Wood
Installation Fitting
Aftermarket Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
829147
Zoro #
G403533287
UPC #
-
Country of Origin
China
Dimensions
Length
1 5/8 in
Base Length
1 9/16 in
Base Width
1 1/2 in
Details
Material
Stamped Steel
Finish
Polished
Color
Chrome
For Use On
Fiberglass, Vinyl, Wood
Item
Window Opening Control Device
Installation Fitting
Aftermarket Application
Opening Distance
4 in
Bend
Shallow
Includes Emergency Release
Emergency Release Included
Frame to Sash Distance
5/16 in to 11/32 in
Handing Orientation
Non-Handed
For Materials
Wood
Bracket Type
Shallow
Product Type
Window Opening Control Device
For Distance to Sash - Minimum
5/16 in
For Distance to Sash - Maximum
11/32 in
Installation Type
Aftermarket
Standards
ASTM F2090-2008, ASTM F2090-2010
Control Type
Single-Action
For Use With
Double-Hung Windows
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.