Window Opening Device, Chrome, Steel
Mfr # 829163
Zoro # G803532286
product price: $42.85
/eaKey Features
Material
Stamped Steel
Finish
Polished
Color
Chrome
Installation Fitting
Aftermarket Application
For Use On
Aluminum, Vinyl, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
829163
Zoro #
G803532286
UPC #
-
Country of Origin
China
Dimensions
Length
1 5/8 in
Base Width
1 13/32 in
Base Length
1 9/16 in
Details
Material
Stamped Steel
Finish
Polished
Color
Chrome
Installation Fitting
Aftermarket Application
For Use On
Aluminum, Vinyl, Wood
Opening Distance
4 in
Bend
Straight
Frame to Sash Distance
7/16 in to 15/32 in
Item
Window Opening Control Device
Includes Emergency Release
Emergency Release Included
For Materials
Aluminum, Vinyl, Wood
Control Type
Single-Action
Handing Orientation
Non-Handed
For Use With
Double-Hung Windows, Single-Hung Windows
Bracket Type
Long Stud
For Distance to Sash - Maximum
15/32 in
Product Type
Window Opening Control Device
Installation Type
Aftermarket
Standards
ASTM F2090-2008, ASTM F2090-2010
For Distance to Sash - Minimum
7/16 in
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.