Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Opening Device, Chrome, Steel

  • Mfr # 829177

  • Zoro # G203532305


product price: $42.85
/ea

Key Features

Material
Stamped Steel
Finish
Polished
Color
Chrome
Opening Distance
4 in
Frame to Sash Distance
9/32 in to 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
829177
Zoro #
G203532305
UPC #
-
Country of Origin
China

Dimensions

Length
1 5/8 in
Base Length
1 9/16 in
Base Width
1 13/32 in

Details

Material
Stamped Steel
Finish
Polished
Color
Chrome
Opening Distance
4 in
Frame to Sash Distance
9/32 in to 5/16 in
Item
Window Opening Control Device
Includes Emergency Release
Emergency Release Included
Bend
Straight
Installation Fitting
Aftermarket Application
For Use On
Aluminum, Vinyl, Wood
For Materials
Aluminum, Vinyl, Wood
Control Type
Single-Action
For Distance to Sash - Minimum
9/32 in
For Use With
Double-Hung Windows, Single-Hung Windows
Product Type
Window Opening Control Device
Installation Type
Aftermarket
Handing Orientation
Non-Handed
Standards
ASTM F2090-2008, ASTM F2090-2010
For Distance to Sash - Maximum
5/16 in
Bracket Type
Long Stud

Description

Window Opening Control Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.