Window Opening Device, White
Mfr # AVL-RRF-XDB-WHT-KIT
Zoro # G903532292
product price: $47.15
/eaSold in multiples of 2 for $94.30
Key Features
Material
Stamped Steel
Finish
Gloss
Color
White
Installation Fitting
Aftermarket Application
Includes Emergency Release
Emergency Release Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVL-RRF-XDB-WHT-KIT
Zoro #
G903532292
UPC #
-
Country of Origin
China
Dimensions
Length
1 5/8 in
Base Width
1 5/16 in
Base Length
1 9/16 in
Details
Material
Stamped Steel
Finish
Gloss
Color
White
Installation Fitting
Aftermarket Application
Includes Emergency Release
Emergency Release Included
For Use On
Aluminum, Vinyl, Wood
Bend
Straight
Frame to Sash Distance
-5/64 in to 0 in
Opening Distance
4 in
Item
Window Opening Control Device
Standards
ASTM F2090-2008, ASTM F2090-2010
For Distance to Sash - Maximum
0 in
For Distance to Sash - Minimum
-1/16 in
Product Type
Window Opening Control Device
Control Type
Single-Action
Installation Type
Aftermarket
Bracket Type
Long Stud
For Use With
Double-Hung Windows, Single-Hung Windows
Handing Orientation
Non-Handed
For Materials
Aluminum, Vinyl, Wood
Description
Window Opening Control Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.