Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Protector, Paperboard, 24 in L

  • Mfr # AB33-12024

  • Zoro # G900404318


product price: $1,095.99
/pk 2100, $0.52/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Paperboard
Length
24 in
Width
3 in
Color
White
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB33-12024
Zoro #
G900404318
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
3 in
Overall Length
24 in
Depth
3 in
Thickness
0.12 in
Compatible Strap Width - Maximum
2 in
Overall Depth
3 in

Details

Item
Edge Protector
Material
Paperboard
Color
White

Description

Edge Protector, Paperboard, Length 24 in, Depth 3 in, Width 3 in, Thickness 0.12 in, Color White, Package Quantity 2100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.