This item is Discontinued.

This item is Discontinued.
Chrome Front Fence, Fits Lozier/Madix Style Shelf, 3" x 48" Size, Chrome, PK25 (Discontinued)
Mfr #
C-FDF348CN-1
Zoro #
G115301969
Country of Origin United States
Category Gridwall & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-FDF348CN-1
Zoro #
G115301969
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
1 in
Height
3 in
Details
Item
Front Fence
Material
Steel
Color
Chrome
Description
Enhance your retail display with our Chrome Front Fence designed for Lozier/Madix shelves. Each pack includes 25 fences, each measuring 3 x 48 inches. Utilize this 3-inch high wire front fence to efficiently organize and separate merchandise. These chrome front fences are proudly made in the USA.
- Chrome Front Fence for Lozier/Madix Shelves
- Pack includes 25 fences
- Dimensions: 3 x 48 inches
- Efficiently organizes and separates merchandise
- 3 inch high wire front fence
- Enhances retail display
- Made in USA
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.