This item is Discontinued.

Angola Wire Products Slanted Pegboard Wire Basket with Name Plate, Yellow Powder Coat, 8"L x 5"W x 4" H C-PBBSK-1-YW

This item is Discontinued.

Angola Wire Products

Slanted Pegboard Wire Basket with Name Plate, Yellow Powder Coat, 8"L x 5"W x 4" H (Discontinued)

Mfr # C-PBBSK-1-YW
Zoro # G415282623
Country of Origin United States
Category Pegboard Bins
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-PBBSK-1-YW
Zoro #
G415282623
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
8 in
Overall Width
5 in

Details

Color
Yellow
Item
Slanted Pegboard Wire Basket with Name Plate
Material
Steel
Finish
Powder Coat
For Pegboard Hole Shape
Rectangle

Description

This Slanted Pegboard Wire Basket is a practical and stylish storage solution. Measuring 8" long, 5" wide, and 4" deep, it’s perfect for holding a variety of items while keeping them easily accessible. The basket features a sleek yellow finish and includes a name plate for easy labeling and organization. Designed to attach securely to any standard pegboard.


  • Rear Mounting Bracket
  • Easy Viewing of Goods
  • Made in USA

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.