Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Opaque Watercolor General Set, 14-Pan Palette, 2PK

  • Mfr # 95960112

  • Zoro # G516254918


product price: $37.79
/pk 2, $18.90/ea

Key Features

Color
Assorted
Includes
2 x 14-Pan Opaque Watercolor Sets
No. of Colors
14
Opacity
Opaque
Recommended Age
13+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95960112
Zoro #
G516254918
UPC #
194629154449
Country of Origin
Germany

Details

Item
Watercolor Paint
Color
Assorted
Includes
2 x 14-Pan Opaque Watercolor Sets
No. of Colors
14
Opacity
Opaque
Recommended Age
13+ years
Recommended Grade
Grade 8+
Paint Type
Watercolor
Set Type
General

Description

Made in Germany, these brilliant non-toxic watercolors come packaged in convenient hinged plastic boxes with transparent plastic covers. Thick, opaque and semi-opaque color tablets are of high quality and are long lasting and durable. Very suitable for use at home and in schools. Each set includes White, Yellow, Orange, Vermillion, Magenta, Yellow Ochre, Burnt Sienna, Leaf Green, Sea Green, Umber, Cobalt Blue, Ultramarine, Cyan Blue, and Black. Sold as 2 complete sets.


  • Thick, opaque and semi-opaque color tablets are of high quality and are long lasting and durable.
  • Colors can be mixed perfectly
  • The pans with a raised edge prevent colors from running over into one another
  • Very suitable for use at home and in schools
  • Each set includes White, Yellow, Orange, Vermillion, Magenta, Yellow Ochre, Burnt Sienna, Leaf Green, Sea Green, Umber, Cobalt Blue, Ultramarine, Cyan Blue, and Black.
  • Sold as 2 complete sets

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.