Zoro Homepage

Opaque Watercolor General Set, 24-Pan Palette

  • Mfr # 95960114

  • Zoro # G116254776


product price: $32.15
/ea

Key Features

Color
Assorted
Includes
24-Pan Opaque Watercolor General Set
Opacity
Opaque
No. of Colors
24
Set Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95960114
Zoro #
G116254776
UPC #
-
Country of Origin
Germany

Details

Item
Watercolor Paint
Color
Assorted
Includes
24-Pan Opaque Watercolor General Set
Opacity
Opaque
No. of Colors
24
Set Type
General
Paint Type
Watercolor
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

Made in Germany, these brilliant non-toxic watercolors come packaged in convenient hinged plastic boxes with transparent plastic covers. Thick, opaque and semi-opaque color tablets are of high quality and are long lasting and durable. Very suitable for use at home and in schools. Includes White, Lemon, Yellow, Flesh Tone, Indian Yellow, Orange, Vermillion, Crimson, Pink, Magenta, Violet, Yellow Ochre, Dark Ochre, Burnt Sienna, Turquoise, Leaf Green, French Green, Sea Green, Light Grey, Umber, Cobalt Blue, Ultramarine, Cyan Blue, and Black.


  • Gives full and opaque shades
  • Colors can be mixed perfectly
  • The pans with a raised edge prevent colors from running over into one another
  • Very suitable for use at home and in schools
  • Includes White, Lemon, Yellow, Flesh Tone, Indian Yellow, Orange, Vermillion, Crimson, Pink, Magenta, Violet, Yellow Ochre, Dark Ochre, Burnt Sienna, Turquoise, Leaf Green, French Green, Sea Green, Light Grey, Umber, Cobalt Blue, Ultramarine, Cyan Blue, and Black.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.