Opaque Watercolor Inclusive Skin Tone Set, 24-Pan Palette

  • Mfr # 95960120

  • Zoro # G516254819


product price: $27.35
/ea

Key Features

Color
Assorted
Includes
24-Pan Opaque Watercolor Inclusive Skin Tone Set
No. of Colors
24
Recommended Age
13+ years
Opacity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95960120
Zoro #
G516254819
UPC #
-
Country of Origin
Germany

Details

Item
Watercolor Paint
Color
Assorted
Includes
24-Pan Opaque Watercolor Inclusive Skin Tone Set
No. of Colors
24
Recommended Age
13+ years
Opacity
Opaque
Recommended Grade
Grade 8+
Paint Type
Watercolor
Set Type
Skin Tone

Description

Made in Germany, these brilliant non-toxic watercolors come packaged in convenient hinged plastic boxes with transparent plastic covers. Thick, opaque and semi-opaque color tablets are of high quality and are long lasting and durable. Very suitable for use at home and in schools. Includes White, Flesh Tone, Magenta, Yellow Ochre, Dark Ochre, Burnt Sienna, Light Grey, Sepia, Black, Red Violet, Orange Brown, Copper Brown, Salmon Pink, Nut Brown, Chestnut Brown, Mahogany Brown, Oxide Red, Beige Brown, Grey Brown, Olive Drab, Purple Red, Rosewood, Antique Pink, and Heather Violet.


  • Gives full and opaque shades
  • Colors can be mixed perfectly
  • The pans with a raised edge prevent colors from running over into one another
  • Very suitable for use at home and in schools
  • Includes White, Flesh Tone, Magenta, Yellow Ochre, Dark Ochre, Burnt Sienna, Light Grey, Sepia, Black, Red Violet, Orange Brown, Copper Brown, Salmon Pink, Nut Brown, Chestnut Brown, Mahogany Brown, Oxide Red, Beige Brown, Grey Brown, Olive Drab, Purple Red, Rosewood, Antique Pink, and Heather Violet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.