Shop ANGRY BULL BARRICADES
See all product information
Create Account
Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. Height, 102 in. Length
- Mfr # AB-JACKET-AC85-YW
- Zoro # G501930704
product price:Â
$
72.95
/ea
Key Features
Material
Heavy duty rip-stop vinyl
Height
44 in.
Weight
5 lbs.
Length
102 in.
Width
26 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB-JACKET-AC85-YW
- Zoro #
- G501930704
- UPC #
- 653046382380
- Country of Origin
- China
- Item
- Heavy Duty Barricade Jacket Covers
- Color
- Yellow
- Material
- Heavy duty rip-stop vinyl
- Weight
- 5 lbs.
- Includes
- (1) Customized Barricade Jacket
- For Use With
- Large Construction Sites, Traffic Management, Stadiums, Public events, Marathons, Parades, State Fairs, Government, Museums, Municipalities, Casinos
- Finish
- Heavy-duty Rip-stop Vinyl
- Application
- Crowd Control
- Indoor / Outdoor
- Indoor / Outdoor
- Indoor/Outdoor Usage
- Indoor / Outdoor
Dimensions
- Height
- 44 in.
- Length
- 102 in.
- Width
- 26 in.
- Outside Diameter
- 1.5 in.
- Depth
- 26 in.
- Size
- 8.5 ft.
- Outer Tube Diameter
- 1.5 in.
- Inner Tube Diameter
- 1/2 in.
Description
Jackets can transform your barricades into attractive marketing and information tools. Made from durable, heavy-duty rip-stop vinyl, hand-made and sewn specifically to fit your existing barricades. Jackets offered in plain colors or customize the color, text, logo or wording on your barricade jacket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.