Shop ANGRY BULL BARRICADES
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. Height, 8.5 ft. Length, Gray
Mfr # AC-HDX85-BR-GY
Zoro # G601027946
product price:Â $122.99
/ea
Sold in multiples of 5 for $614.95
Key Features
Material
Hot-Dipped Galvanized Steel
Height
44 in.
Length
8.5 ft.
Width
26 in.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AC-HDX85-BR-GY
Zoro #
G601027946
UPC #
730167459068
Country of Origin
China
Dimensions
Height
44 in.
Length
8.5 ft.
Width
26 in.
Details
Item
Steel Barricade
Color
Gray
Material
Hot-Dipped Galvanized Steel
Description
This grey 8.5 foot interlocking, steel barricade with Grey powder coating is an effective crowd control barricade designed for safety. A popular choice for its attractive design, this heavy duty metal crowd barrier is well-suited for construction site protection, traffic safety, crowd management and crowd control fencing, or even for double use as a bicycle rack and barricade. But these are just a few popular use cases for temporary barricades like this one. This type of colored metal crowd control barrier is designed with powder-coated stainless steel and bridge feet, setting it apart from other types of barricades in a few important and useful ways. The attractive yet durable Grey powder coated steel exterior for instance makes this metal barricade a good solution for both indoor or outdoor settings and makes it hearty enough for all weather conditions. For example customers may use this all weather steel barrier for airport barricades, parade barricades, or parking lot barricades. Its bridge feet make this sturdy barricade suitable for uneven surfaces like construction sites and gravel lots. For this reason, customers find this type of barricade most useful as a safety barricade, traffic control barricade, construction barricade, or for any other general protection barricade needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.