Steel Barricade, Powder Coating Steel, 44 in. Height, White
- Mfr # AC-HDX85-FL-WH
- Zoro # G501027985
product price:Â
$
173.99
/ea
Sold in multiples of 5 for
$869.95
Key Features
Material
Powder Coating Steel
Height
44 in.
Width
26 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC-HDX85-FL-WH
- Zoro #
- G501027985
- UPC #
- 730167459112
- Country of Origin
- China
Dimensions
- Height
- 44 in.
- Width
- 26 in.
Details
- Item
- Steel Barricade
- Color
- White
- Material
- Powder Coating Steel
Description
This white 8.5 foot interlocking, steel barricade with White powder coating is an effective crowd control barricade designed for safety. A popular choice for its attractive design, this heavy duty metal crowd barrier is well-suited for construction site protection, traffic safety, crowd management and crowd control fencing, or even for double use as a bicycle rack and barricade. But these are just a few popular use cases for temporary barricades like this one. This type of colored metal crowd control barrier is designed with powder-coated stainless steel and flat feet, setting it apart from other types of barricades in a few important and useful ways. The attractive yet durable White powder coated steel exterior for instance makes this metal barricade a good solution for both indoor or outdoor settings and makes it hearty enough for all weather conditions. For example customers may use this all weather steel barrier for airport barricades, parade barricades, or parking lot barricades. Its flat feet make this sturdy barricade ideal for flat surfaces like streets, sidewalks, and parking lots or even indoor event spaces and venues. For this reason, customers find this type of barricade most useful as a safety barricade, traffic control barricade, construction barricade, or for any other general protection barricade needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.