Astro BOY: REIMAGINED Gunmetal Gray (1000%) Officially Licensed
- Mfr # AB0000002
- Zoro # G822982406
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Length
10.2 in
Depth
31.9 in
Width
14.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB0000002
- Zoro #
- G822982406
- UPC #
- 198715513738
- Country of Origin
- China
Dimensions
- Length
- 10.2 in
- Depth
- 31.9 in
- Width
- 14.6 in
Description
Get ready to elevate your collection featuring ASTRO BOY: REIMAGINED - a bold collaboration between ANIME Impulse and Tezuka Productions, bringing a meticulously crafted 1000% collectible and exclusive limited-edition releases into a new era of premium collectibles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.