Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 x 10 ft. Ash Rectangular Rug Gray, Ivory

  • Mfr # AMB0382-0810

  • Zoro # G516315237


product price: $949.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMB0382-0810
Zoro #
G516315237
UPC #
-
Country of Origin
China

Description

Features All-natural jute and upcycled cotton in a distinctive tribal pattern which features arrows and diamonds This rug is expertly handloom woven by skilled weavers who employ traditional techniques to create this beautiful style Care Instruction Vacuum regularly with suction only--a beater brush is not recommended Blot liquid spills immediately by pressing a clean, undyed cloth into the spill to absorb as much as possible. You may spot-clean using a solution of mild dish soap and water but test the solution in a small, inconspicuous area of the rug to be sure there is no discoloration Specifications Color: Gray, Ivory Size: 8ft x 10ft Material: 60% cotton, 40% jute Country of Origin: India Construction: Handloom Woven Pile Height: 0.25 Floor Protection: Rug pad recommended Shape: Rectangular Weight: 35 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.