8 x 8 ft. Round Cosmos Area Rug Gray, Ivory

  • Mfr # AMB0622-080R

  • Zoro # G216315346


product price: $902.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMB0622-080R
Zoro #
G216315346
UPC #
-
Country of Origin
China

Description

Features Heathered gray tones and ivory are beautifully juxtaposed in this hand braided delight Eco-friendly and wooly PET yarn is balanced nicely by a touch of cotton Care Instruction Vacuum regularly with suction only--a beater brush is not recommended Blot liquid spills immediately by pressing a clean, undyed cloth into the spill to absorb as much as possible. You may spot-clean using a solution of mild dish soap and water but test the solution in a small, inconspicuous area of the rug to be sure there is no discoloration Specifications Color: Gray, Ivory Size: 8ft x 8ft Material: 85% post-consumer PET, 15% cotton Country of Origin: India Construction: Braided Pile Height: 0.2 Floor Protection: Rug pad recommended Shape: Round Weight: 31.9 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.