This item is Discontinued.

Anji Mountain AMB0329-040R 4 by 4 Round Kerala Gray Jute Rug AMB0329-040R

This item is Discontinued.

Anji Mountain

AMB0329-040R 4 by 4 Round Kerala Gray Jute Rug (Discontinued)

Mfr # AMB0329-040R
Zoro # G603695365
UPC # 794552329404
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMB0329-040R
Zoro #
G603695365
UPC #
794552329404
Country of Origin
China

Description

Jute brings a magnificent, chunky texture to any space. These rugs are expertly handloom-woven by skilled weavers who employ a variety of traditional techniques to create these simply beautiful styles. Jute fibers exhibit naturally anti-static, insulating and moisture regulating properties. It is predominantly farmed by approximately four million small farmers in India and Bangladesh and supports hundreds of thousands of workers in jute manufacturing (from raw material to yarn and finished products). Jute braided rug in gray Handloom woven Pile: 100% jute Rug pad recommended . Vacuum regularly. Spot clean with a damp cloth. You may use a solution of mild dish soap and water but test the solution in a small, inconspicuous area of the rug to be sure there is no discoloration. For liquid spills, blot—do not rub—with a clean, dry, absorbent cloth. If you choose to clean the rug yourself we recommend Host, which is a highly rated dry extraction carpet cleaning system which works very well with natural fiber rugs
  • Dimesnions:
  • Length:48
  • Height:0.5
  • Width:48
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.