This item is Discontinued.

This item is Discontinued.
AMB0364-040R 4 ft. Round Kerala Mist Jute Hand Braided Rug - Tan; Gold & Blue (Discontinued)
Specifications
Product Information
Description
Look no more you have found the round area rug you have been searching for. This best-selling, transitional jute rug brings a warm, organic touch to so many areas in your home. A great solution for underneath your dining table or as an inviting option for your entry way and living rooms too. A brilliant tan and gold base is accented with concentric gray rings. Hand braided and stitched by skilled village weavers who apply vintage weaving techniques to a classic design. And don't worry, this rug is as durable and hard wearing as it is gorgeous so it's a great choice for high-traffic areas.
Features- Slight color variations may occur due to the unique qualities of natural fibers
- Vacuum regularly with suction only a beater brush is not recommended
- Blot liquid spills immediately by pressing a clean, undyed cloth into the spill to absorb as much as possible
- For hard to remove stains professional rug cleaning is recommended
- Color: Tan, Gold, Gray
- Size: 4 ft.
- Material: 100% jute
- Country of Orgin: India
- Pile Height: 0.20 inches
- Construction: Hand braided
- Dimension: 0.2" H x 48" W x 48" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.