Anji Mountain AMB0085-0058 Cobblestone Bamboo Rug 5 x 8

  • Mfr # AMB0085-0058

  • Zoro # G203882578


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Style
Transitional
Pattern
Solid
Material
Bamboo
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMB0085-0058
Zoro #
G203882578
UPC #
794552085584
Country of Origin
China

Dimensions

Carpet/Rug Width
96"
Carpet/Rug Length
60"

Details

Color
Brown
Style
Transitional
Pattern
Solid
Material
Bamboo
Shape
Rectangle
Item
Rug
Features
Non-skid Backing
Knitting
Machine-made

Description

Anji Mountain Bamboo Rug Co. s Bamboo Rugs are made of the finest quality bamboo in the world. Featuring unique styles and sizes both modern and traditional our collection is the largest and most diverse in the marketplace. Our rugs brilliantly complement all types of flooring including carpet hardwood marble and tile. For added value each rug is manufactured with a ventilated non-slip rug pad backing that provides extra cushioning and extends the life of the rug. Furthermore this backing is mold mildew and water-resistant under normal circumstances. Our bamboo rugs are suitable for all indoor uses as well as for limited outdoor use in covered and screened porches lanais gazebos etc. Produced of 100 per cent Anji Mountain Bamboo from China considered the strongest and most durable flooring grade bamboo in the world. Ventilated PVC non-slip rug pad backing Kiln-dried & carbonized to help prevent cracking & warping Ecologically friendly Packed in reusable zippered bag with handles Rug size: 5 x 8 Border Width: 12 cm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.