This item is Discontinued.

Anji Mountain Anji Mountain AMB0350-040R 4 ft. Round Kerala Denim & Jute Rug AMB0350-040R

This item is Discontinued.

Anji Mountain

Anji Mountain AMB0350-040R 4 ft. Round Kerala Denim & Jute Rug (Discontinued)

Mfr # AMB0350-040R
Zoro # G203793928
UPC # 794552350408
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMB0350-040R
Zoro #
G203793928
UPC #
794552350408
Country of Origin
China

Description

A new-age American classic. We’ve taken one of the U. S. A. ’s biggest contributions to western civilization denim and fused it with a highly sustainable natural fiber jute to create a cool, casual and durable area rug. The denim in this rug is recycled from the denim industry and it strikes a perfectly balanced look and feel with our natural jute. James Dean would surely approve.

Features
  • Slight color variations may occur due to the unique qualities of natural and recycled materials
  • Rug pad recommended
  • Vacuum regularly with suction only a beater brush is not recommended
  • Blot liquid spills immediately by pressing a clean, undyed cloth into the spill to absorb as much as possible
Specifications
  • Size: 4 ft.
  • Country of Orgin: India
  • Pile: 60% recycled denim, 40% jute
  • Pile Height: 0.20 inches
  • Dimension: 0.2" H x 48" W x 48" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.