This item is Discontinued.

Anji Mountain Anji Mountain AMB0363-040R 4 ft. Round Kerala Midnite Jute Hand Braided Rug - Tan; Gold & Blue AMB0363-040R

This item is Discontinued.

Anji Mountain

Anji Mountain AMB0363-040R 4 ft. Round Kerala Midnite Jute Hand Braided Rug - Tan; Gold & Blue (Discontinued)

Mfr # AMB0363-040R
Zoro # G503793970
UPC # 794552363408
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMB0363-040R
Zoro #
G503793970
UPC #
794552363408
Country of Origin
China

Description

Look no more you have found the round area rug you have been searching for. This best-selling, transitional jute rug brings a warm, organic touch to so many areas in your home. A great solution for underneath your dining table or as an inviting option for your entry way and living rooms too. A brilliant tan and gold base is accented with concentric midnight blue rings. Hand braided and stitched by skilled village weavers who apply vintage weaving techniques to a classic design. And don't worry, this rug is as durable and hard wearing as it is gorgeous so it's a great choice for high-traffic areas.

Features
  • Slight color variations may occur due to the unique qualities of natural fibers
  • Vacuum regularly with suction only a beater brush is not recommended
  • Blot liquid spills immediately by pressing a clean, undyed cloth into the spill to absorb as much as possible
  • For hard to remove stains professional rug cleaning is recommended
Specifications
  • Color: Tan, Gold, Blue
  • Size: 4 ft.
  • Material: 100% jute
  • Country of Orgin: India
  • Pile Height: 0.20 inches
  • Construction: Hand braided
  • Dimension: 0.2" H x 48" W x 48" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.