This item is Discontinued.

Anji Mountain AMB24035W Bamboo Deluxe Roll-Up Chairmat; 42 in. x 48 in.; no lip AMB24035W

This item is Discontinued.

Anji Mountain

AMB24035W Bamboo Deluxe Roll-Up Chairmat; 42 in. x 48 in.; no lip (Discontinued)

Mfr # AMB24035W
Zoro # G303686779
UPC # 794552249351
Country of Origin China
Category Chair Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMB24035W
Zoro #
G303686779
UPC #
794552249351
Country of Origin
China

Description

Our patented Bamboo Office Chairmats have introduced eco-friendly style to what was formerly an unattractive and purely functional accessory. Naturally elegant bamboo is more durable than a plastic mat and adds a charming organic touch to any area. Designed for Berber/Loop carpet (up to 3/8" thick, with carpet pad) and hard floors 8mm thick—nearly 60% thicker than 5mm model for greater durability 4" wide slats—twice as wide than the 5mm model for a smoother rolling experience Felt backing with non-slip gripper dots keeps mat in place Rounded edges for easy access on and off the mat Rolls up for easy shipping and portability Finished with premium, eco-friendly, UV-cured coating for ultimate protection 100% Moso bamboo is sustainably harvested in its native habitat in the Anji Mountains of China Kiln-dried to the optimum moisture content to minimize cracking and warping Meets stringent European E1 standard for formaldehyde emissions Hard floor casters are recommended for optimum performance Dusting and light cleaning can be done with a damp cloth. We also recommend Bona Pro Series Hardwood Floor Cleaner for regular cleaning and Bona Pro Series Hardwood Floor Refresher for occasional refreshing of the polyurethane coating.
  • Length: 48
  • Width: 0.31
  • Height: 42
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.