This item is Discontinued.

Anji Mountain Anji Mountain Bamboo Rug Co. AMB0308-0046 4Ft X 6Ft Zatar Ribbed Loop Pile Natural Wool and Jute Rug AMB0308-0046

This item is Discontinued.

Anji Mountain

Anji Mountain Bamboo Rug Co. AMB0308-0046 4Ft X 6Ft Zatar Ribbed Loop Pile Natural Wool and Jute Rug (Discontinued)

Mfr # AMB0308-0046
Zoro # G703877876
UPC # 794552308461
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMB0308-0046
Zoro #
G703877876
UPC #
794552308461
Country of Origin
China

Dimensions

Length (In.)
48 in
Width (In.)
72 in

Details

Color
Beige, Ivory
Material
Wool, Jute
Shape
Rectangle
Item
Rug

Description

Since its inception in 2003, Anji Mountain Bamboo Chairmat & Rug Co. has established itself as the finest source of bamboo ad natural fiber flooring products, including area rugs and Bamboo Office Chairmats. A family business, Anji Mountain Bamboo Chairmat & Rug Co. was founded on the principle that only sustainable uses of the earth’s natural resources can be tolerated. And bamboo’s astonishing renewability and versatility creates lots of new ecologically positive possibilities at a time when they are desperately needed. Its our mission to bring this wonderful resource to as wide audience as possible.

Jute and Wool are incredibly versatile and plentiful natural fibers whose long, soft fibers are artfully woven into beautiful organic rugs; rug pad recommended.

  • Color: Ivory / Beige.
  • Rug pad recommended.
  • Dimensions: 4' x 6'.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.