This item is Discontinued.

Anji Mountain Anji Mountain Bamboo Rug Co. AMB24023W NEW 4 Inch Slat 48 Inch x 60 Inch DK. CHERRY Bamboo Roll-Up Chair Mat AMB24023W

This item is Discontinued.

Anji Mountain

Anji Mountain Bamboo Rug Co. AMB24023W NEW 4 Inch Slat 48 Inch x 60 Inch DK. CHERRY Bamboo Roll-Up Chair Mat (Discontinued)

Mfr # AMB24023W
Zoro # G403882507
UPC # 794552249238
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMB24023W
Zoro #
G403882507
UPC #
794552249238
Country of Origin
China

Description

  • Anji Mountain bamboo is supremely durable and sustainably harvested.
  • Non-slip natural latex backing keeps mat in place and protects your floors.
  • Perfect for low pile carpet (up to 3/8" thick with pad) or hard floors.
  • Finished with premium eco-friendly UV-cured coating for ultimate protection.
  • Rounded edges for easy access on and off the mat.
  • 4" Wide slats for a sleek appearance and smooth rolling surface.
  • Rolls up for easy shipping and portability.
  • Hard floor casters are recommended for optimum performance.
  • Shape: Rectangle .
  • Color: Dark Cherry.
  • Mat size: 48" W x 60" D.
  • Thickness: 8mm.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.