This item is Discontinued.

Anji Mountain Bamboo Chair mat & Rug AMB24006W in x 52 ft. 4 ft Wide Slat DARK CHERRY Bamboo roll-Up Chair Mat 8mm AMB24006W

This item is Discontinued.

Anji Mountain

Bamboo Chair mat & Rug AMB24006W in x 52 ft. 4 ft Wide Slat DARK CHERRY Bamboo roll-Up Chair Mat 8mm (Discontinued)

Mfr # AMB24006W
Zoro # G603686615
UPC # 794552249061
Country of Origin China
Category Chair Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMB24006W
Zoro #
G603686615
UPC #
794552249061
Country of Origin
China

Dimensions

Thickness
0.315 in
Width
44 in
Length
52 in

Details

Item
Chair Mat
Floor Type
Hard Floor, Carpeted Floor
Color
Dark Cherry
Material
Bamboo
Features
Non-skid

Description

Since its inception in 2003, Anji Mountain Bamboo Chairmat & Rug Co. has established itself as the finest source of bamboo ad natural fiber flooring products, including area rugs and Bamboo Office Chairmats. A family business, Anji Mountain Bamboo Chairmat & Rug Co. was founded on the principle that only sustainable uses of the earth’s natural resources can be tolerated. And bamboo’s astonishing renewability and versatility creates lots of new ecologically positive possibilities at a time when they are desperately needed. Its our mission to bring this wonderful resource to as wide audience as possible.

This stunning Bamboo Office Chairmat introduces eco-friendly style to what was formerly an unattractive and purely functional accessory. Naturally elegant bamboo is more durable than a plastic mat and adds a charming organic touch to any area. Rectangular shape offers maximum versatility-especially for spaces between a desk and credenza. This deluxe model boasts 4" wide slats (8mm thick) for a smoother rolling experience, a sleek look and superior durability; 100% Anji Mountain bamboo offers supreme durability and is harvested in an eco-friendly manner from sustainable forests; Kiln-dried to the optimum moisture content to minimize cracking and warping; Suitable for low-pile carpets (up to 3/8" thick with carpet pad) or hard floors; Natural rubber backing keeps mat in place and protects your floors; Rounded edges for easy access on and off the mat; Finished with premium, eco-friendly, UV-cured coating for ultimate protection; Soft polyurethane chair casters are recommended to minimize scratching and denting the surface of the mat; Clean with a damp, non-abrasive cloth and wipe dry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.