Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capsule 3 Laser - Google TV Model

  • Mfr # D2426112

  • Zoro # G421701613


product price: $661.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Mount Type
Ceiling Mountable, Portable, Tabletop
Diameter
3.30"
Minimum Diagonal Image Size
60"
Number of HDMI Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2426112
Zoro #
G421701613
UPC #
194644296735
Country of Origin
China

Dimensions

Diameter
3.30"
Minimum Diagonal Image Size
60"
Maximum Diagonal Image Size
10 ft
Height
6.7"

Details

USB
Yes
Mount Type
Ceiling Mountable, Portable, Tabletop
Number of HDMI Ports
1
Projection Method
Rear, Front, Front Ceiling, Rear Ceiling
HD Resolution
Yes
Wireless LAN
Yes
Item
DLP Projector
Virtual Assistant Supported
Google Assistant
Video Signal Standard
HDTV
Smart Platform Supported
Netflix, YouTube
Flash Memory Capacity
16 GB
Standard Mode Brightness
300 lm
Normal Mode Lamp Life
30000 Hour
HDMI Inputs
Yes
Color
Black
USB Connector Type
1 x Type-C
Processor Type
Cortex A55
Batteries Included
Yes
Standard Memory
2 GB
High Dynamic Range (HDR) Type
HDR10
Output Scan Format
1080p
Memory Technology
DDR SDRAM
Native Aspect Ratio
16:9
Bluetooth
Yes
Number of Lamps
1
Speaker Included
Yes
Lamp Type
Laser
Processor Core
Quad-core (4 Core)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.