Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maggo Power Bank 5,000 Mah, Black

  • Mfr # A1618H11-1

  • Zoro # G715670212


product price: $37.15
/ea

Key Features

Color
Black
Overall Width
2.5 in
Length
1.34 in
Output Watts
7.50 W
Overall Depth
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1618H11-1
Zoro #
G715670212
UPC #
194644136550
Country of Origin
China

Dimensions

Overall Width
2.5 in
Length
1.34 in
Overall Depth
0.6 in
Overall Height
3.7 in

Details

Color
Black
Item
Power Bank
Output Watts
7.50 W
Battery Capacity
5000 mAh
Features
Magnetic, Compact, Kickstand

Description

Anker - Maggo Power Bank 5,000 Mah - Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.