This item is Discontinued.

This item is Discontinued.
Maggo Powerbank 10,000 Mah, Black (Discontinued)
Mfr #
A1654H11-1
Zoro #
G711782742
UPC # 194644153922
Country of Origin China
Category Portable Device Chargers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A1654H11-1
Zoro #
G711782742
UPC #
194644153922
Country of Origin
China
Dimensions
Overall Width
4.57 in
Length
1.67 in
Overall Length
4.33 in
Details
Color
Black
Material
Plastic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.