Zoro Homepage

Nano Power Bank With Built-in Foldable Usb-c Connector, Black

  • Mfr # A1653H11-1

  • Zoro # G511782720


product price: $30.29
/ea

Key Features

Color
Black
Overall Width
1.4 in
Material
Plastic
Overall Length
1.34 in
Length
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1653H11-1
Zoro #
G511782720
UPC #
194644136543
Country of Origin
China

Dimensions

Overall Width
1.4 in
Overall Length
1.34 in
Length
1.34 in
Overall Depth
1 in
Overall Height
3 in

Details

Color
Black
Material
Plastic
Output Voltage
10 V DC, 5 V DC, 9 V DC
Battery Capacity
5000 mAh
Input Voltage
5 V, 9 V
Number of USB Ports
2
Max. Output Current
3 A
Includes
Nano 5000 mAh Power Bank, 2 Ft / 0.6 M USB-C To USB-C Cable, Welcome Guide, User Manual, 24-Month Worry-Free Warranty , Our Friendly Customer Service
Output Watts
22.50 W
Item
Power Bank

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.