Zoro Homepage

NEBULA X1

  • Mfr # D23511F1

  • Zoro # G821721495


product price: $2,999.99
/ea
Free Shipping & Returns

Key Features

3D Type
3D
Video Signal Standard
HDTV
Projection Method
Front, Rear, Front Ceiling, Rear Ceiling
Virtual Assistant Supported
Google Assistant
Output Scan Format
2160p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D23511F1
Zoro #
G821721495
UPC #
194644233334
Country of Origin
Thailand

Details

3D Type
3D
Video Signal Standard
HDTV
Projection Method
Front, Rear, Front Ceiling, Rear Ceiling
Virtual Assistant Supported
Google Assistant
Output Scan Format
2160p
USB
Yes
Aspect Ratio
16:09
HDMI
Yes
Package Contents
NEBULA X1AC Cable Adapter Quick Start Guide Remote Control2 x AAA Battery
Standard Mode Brightness
3500 lm
Color
Gray
Speaker Included
Yes
Batteries Included
Yes
Number of Lamps
1
Processor Type
Cortex A55
Normal Mode Lamp Life
30000 Hour
Lamp Type
RGB Laser
Form Factor
Ceiling Mountable
Smart Platform Supported
Netflix, Google TV
Product Type
DLP Projector
Processor Core
Quad-core (4 Core)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.