
Power Bank 20,000 Mah 30w With Usb C To Usb C Cable, Black
Mfr # A1384H11-1
Zoro # G415670222
product price: $50.84
/eaKey Features
Color
Black
Overall Width
4.94 in
Length
1.55 in
Compatible With
Smartphones: Apple iPhone 14, Samsung Galaxy S23
Fast Charging
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1384H11-1
Zoro #
G415670222
UPC #
194644183448
Country of Origin
China
Dimensions
Overall Width
4.94 in
Length
1.55 in
Details
Color
Black
Compatible With
Smartphones: Apple iPhone 14, Samsung Galaxy S23
Fast Charging
Yes
Item
Power Bank
Features
Digital Display
Number of USB Ports
3
Output Watts
30 W
Battery Capacity
20000 mAh
USB Power Delivery
1 x Type-A 30W, 2 x Type-C 30W
Description
Anker - Power Bank 20,000 Mah 30w With Usb C To Usb C Cable - Black
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.